Overview
Mfr description
HEB35-55MM-SS TAPERED BUSHING - (HE35)
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter55 mm
- Bushing SizeHEB 35
- Flange Outside Diameter6.6250 in
- Material300 Stainless Steel
- Keyway Size16 x 4.3 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data