Specifications
Dimensions
- Bore Diameter60 mm
- Bushing SizeHEB 35
- Flange Outside Diameter6.6250 in
- Keyway Size18 x 4.4 mm
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)