Motion
HEB40-2.8750-SS

PCI
HEB40-2.8750-SS

Conveyor Bushing - HEB 40 Bushing, 2.8750 in Bore, 7.5000 in Flg OD, 1.9250 in LTB, 300 Stainless Steel Material
Mi Item #07147623
MFR #HEB40-2.8750-SS
Price$1,516.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB40-2.8750-SS

Conveyor Bushing - HEB 40 Bushing, 2.8750 in Bore, 7.5000 in Flg OD, 1.9250 in LTB, 300 Stainless Steel Material
Mi Item #07147623
MFR #HEB40-2.8750-SS

Mfr description
HEB40-2.8750-SS TAPERED BUSHING -
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.63/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Bushing Size
    HEB 40
  • Flange Outside Diameter
    7.5000 in
  • Keyway Size
    3/4 x 3/8 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)