Specifications
Dimensions
- Bore Diameter3.7500 in
- Bushing SizeHEB 40
- Flange Outside Diameter7.5000 in
- Keyway Size7/8 x 7/16 in
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)