Overview
Mfr description
HEB40-3.9375-SS TAPERED BUSHING -
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter3.9375 in
- Bushing SizeHEB 40
- Flange Outside Diameter7.5000 in
- Material300 Stainless Steel
- Keyway Size1 x 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data