Motion
HEB45-3.7500-SS

PCI
HEB45-3.7500-SS

Conveyor Bushing - HEB 45 Bushing, 3.7500 in Bore, 8.7500 in Flg OD, 1.9500 in LTB, 300 Stainless Steel Material
MI ITEM #07147639
MFR #HEB45-3.7500-SS
List Price$3,208.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB45-3.7500-SS

Conveyor Bushing - HEB 45 Bushing, 3.7500 in Bore, 8.7500 in Flg OD, 1.9500 in LTB, 300 Stainless Steel Material
MI ITEM #07147639
MFR #HEB45-3.7500-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,208.27/each for your price

Overview

Mfr description
HEB45-3.7500-SS TAPERED BUSHING -
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    3.7500 in
  • Bushing Size
    HEB 45
  • Flange Outside Diameter
    8.7500 in
  • Material
    300 Stainless Steel
  • Keyway Size
    7/8 x 7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text