Overview
Mfr description
HEB45-3.8750-SS TAPERED BUSHING -
- 3 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter3.8750 in
- Bushing SizeHEB 45
- Flange Outside Diameter8.7500 in
- Material300 Stainless Steel
- Keyway Size1 x 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data