Motion
HEB45-4.0000-SS

PCI
HEB45-4.0000-SS

Conveyor Bushing - HEB 45 Bushing, 4.0000 in Bore, 8.7500 in Flg OD, 1.9500 in LTB, 300 Stainless Steel Material
Mi Item #07147642
MFR #HEB45-4.0000-SS
Price$3,336.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEB45-4.0000-SS

Conveyor Bushing - HEB 45 Bushing, 4.0000 in Bore, 8.7500 in Flg OD, 1.9500 in LTB, 300 Stainless Steel Material
Mi Item #07147642
MFR #HEB45-4.0000-SS

Mfr description
HEB45-4.0000-SS TAPERED BUSHING -
  • 3 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,336.60/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Bushing Size
    HEB 45
  • Flange Outside Diameter
    8.7500 in
  • Keyway Size
    1 x 1/2 in

Details

  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)