Specifications
Dimensions
- Bore Diameter4.4375 in
- Bushing SizeHEB 50
- Flange Outside Diameter9.6250 in
- Keyway Size1 x 1/2 in
Details
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)