Motion
HEH25-SS

PCI
HEH25-SS

Taper-Lock Bushing Hub - Fits HEB25 Bushings, 1.0000 to 2.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147650
MFR #HEH25-SS
List Price$332.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH25-SS

Taper-Lock Bushing Hub - Fits HEB25 Bushings, 1.0000 to 2.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147650
MFR #HEH25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.17/each for your price

Overview

Mfr description
HEH25-SS TAPERED HUB - (HE25) STYLE,

Specifications

  • Bushing Size
    HEB25
  • Bushing Bore Range
    1.0000 to 2.5000 in
  • Outside Diameter
    4.7000 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    4.4990 in
  • Flange Thickness
    0.3180 in
  • Finish
    Precision Machined
  • Length Through Bore
    1.1400 in
  • Weight
    5.761 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text