Motion
HEH30-SS

PCI
HEH30-SS

Taper-Lock Bushing Hub - Fits HEB30 Bushings, 1.4375 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147651
MFR #HEH30-SS
Price$510.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH30-SS

Taper-Lock Bushing Hub - Fits HEB30 Bushings, 1.4375 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147651
MFR #HEH30-SS

Mfr description
HEH30-SS TAPERED HUB - (HE30) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.11/each

Specifications

Dimensions

  • Bushing Bore Range
    1.4375 to 2.0000 in
  • Bushing Size
    HEB30
  • Flange Thickness
    0.3800 in
  • Length Through Bore
    1.2650 in
  • Outside Diameter
    6.0000 in
  • Pilot Diameter
    5.7500 in
  • Weight
    10.214 lbs

Details

  • Finish
    Precision Machined
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)