Motion
HEH35-SS

PCI
HEH35-SS

Taper-Lock Bushing Hub - Fits HEB35 Bushings, 1.9375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147652
MFR #HEH35-SS
List Price$1,002.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH35-SS

Taper-Lock Bushing Hub - Fits HEB35 Bushings, 1.9375 to 3.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147652
MFR #HEH35-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,002.19/each for your price

Overview

Mfr description
HEH35-SS TAPERED HUB - (HE35) STYLE,

Specifications

  • Bushing Size
    HEB35
  • Bushing Bore Range
    1.9375 to 3.5000 in
  • Outside Diameter
    6.9100 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    6.6270 in
  • Flange Thickness
    0.5050 in
  • Finish
    Precision Machined
  • Length Through Bore
    1.5150 in
  • Weight
    14.943 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text