Motion
HEH40-SS

PCI
HEH40-SS

Taper-Lock Bushing Hub - Fits HEB40 Bushings, 2.4375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147653
MFR #HEH40-SS
Price$1,341.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH40-SS

Taper-Lock Bushing Hub - Fits HEB40 Bushings, 2.4375 to 4.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07147653
MFR #HEH40-SS

Mfr description
HEH40-SS TAPERED HUB - (HE40) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.38/each

Specifications

Dimensions

  • Bushing Bore Range
    2.4375 to 4.0000 in
  • Bushing Size
    HEB40
  • Flange Thickness
    0.5050 in
  • Length Through Bore
    1.7650 in
  • Outside Diameter
    8.4200 in
  • Pilot Diameter
    8.0000 in
  • Weight
    23.094 lbs

Details

  • Finish
    Precision Machined
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)