Motion
HEH45-SS

PCI
HEH45-SS

Taper-Lock Bushing Hub - Fits HEB45 Bushings, 2.4375 to 4.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147654
MFR #HEH45-SS
List Price$1,680.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH45-SS

Taper-Lock Bushing Hub - Fits HEB45 Bushings, 2.4375 to 4.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147654
MFR #HEH45-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,680.04/each for your price

Overview

Mfr description
HEH45-SS TAPERED HUB - (HE45) STYLE,

Specifications

  • Bushing Size
    HEB45
  • Bushing Bore Range
    2.4375 to 4.5000 in
  • Outside Diameter
    9.0000 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    8.4990 in
  • Flange Thickness
    0.6300 in
  • Finish
    Precision Machined
  • Length Through Bore
    2.1400 in
  • Weight
    33.831 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text