Motion
HEH50-SS

PCI
HEH50-SS

Taper-Lock Bushing Hub - Fits HEB50 Bushings, 2.9375 to 5.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147655
MFR #HEH50-SS
List Price$2,116.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HEH50-SS

Taper-Lock Bushing Hub - Fits HEB50 Bushings, 2.9375 to 5.0000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147655
MFR #HEH50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,116.29/each for your price

Overview

Mfr description
HEH50-SS TAPERED HUB - (HE50) STYLE,

Specifications

  • Bushing Size
    HEB50
  • Bushing Bore Range
    2.9375 to 5.0000 in
  • Outside Diameter
    10.0000 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    9.5620 in
  • Flange Thickness
    0.7250 in
  • Finish
    Precision Machined
  • Length Through Bore
    2.5150 in
  • Weight
    56.745 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought