Motion
JA-SS

PCI
JA-SS

QD Weld-On Bushing Hub - Fits QDBJA Bushings, 0.5000 to 1.2500 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147662
MFR #JA-SS
Price$84.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JA-SS

QD Weld-On Bushing Hub - Fits QDBJA Bushings, 0.5000 to 1.2500 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147662
MFR #JA-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.96/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    JA
  • Flange Thickness
    0.3750 in
  • Outside Diameter  
    2.3125 in
  • Overall Length  
    0.5625 in
  • Pilot Diameter  
    2.1250 in
  • Screw Thread Size
    10-24
  • Weight
    0.647 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • UPC_NO
    841946114648

Overview

Mfr description
JA-SS QUICK-DETACH HUB - (JA) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought