Motion
K12-SS

PCI
K12-SS

Taper-lock Bushing Hub - Use TLB-1210 Bushing, 2.8750 in OD, 300 Stainless Steel
MI ITEM #07147666
MFR #K12-SS
Price$227.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K12-SS

Taper-lock Bushing Hub - Use TLB-1210 Bushing, 2.8750 in OD, 300 Stainless Steel
MI ITEM #07147666
MFR #K12-SS

Mfr description
K12-SS TAPERED HUB - (K12) STYLE,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.40/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    TLB-1210
  • Flange Thickness
    0.3125 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    2.8750 in
  • Pilot Diameter
    2.5000 in
  • Weight
    1.642 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K12-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    115 ft-lbs, 153.62 N-m
  • UPC_NO
    841946114662
  • Wrench Torque
    115 ft-lbs, 153.62 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)