Motion
K16-SS

PCI
K16-SS

Taper-lock Bushing Hub - Use TLB-1610 Bushing, 3.2500 in OD, 300 Stainless Steel
Mi Item #07147667
MFR #K16-SS
Price$226.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K16-SS

Taper-lock Bushing Hub - Use TLB-1610 Bushing, 3.2500 in OD, 300 Stainless Steel
Mi Item #07147667
MFR #K16-SS

Mfr description
K16-SS TAPERED HUB - (K16) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.27/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Bushing Size
    TLB-1610
  • Flange Thickness
    0.3125 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    3.2500 in
  • Pilot Diameter
    2.8750 in
  • Weight
    2.098 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K16-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    115 ft-lbs, 153.62 N-m
  • UPC_NO
    841946114679
  • Wrench Torque
    115 ft-lbs, 153.62 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)