Motion
K20-SS

PCI
K20-SS

Taper-lock Bushing Hub - Use TLB-2012 Bushing, 3.7500 in OD, 300 Stainless Steel
MI ITEM #07147668
MFR #K20-SS
Price$367.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K20-SS

Taper-lock Bushing Hub - Use TLB-2012 Bushing, 3.7500 in OD, 300 Stainless Steel
MI ITEM #07147668
MFR #K20-SS

Mfr description
K20-SS TAPERED HUB - (K20) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.01/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.0000 in
  • Bushing Size
    TLB-2012
  • Flange Thickness
    0.3125 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.7500 in
  • Pilot Diameter
    3.4380 in
  • Weight
    3.192 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K20-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    185 ft-lbs, 247.13 N-m
  • UPC_NO
    841946114686
  • Wrench Torque
    185 ft-lbs, 247.13 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)