Motion
K25-SS

PCI
K25-SS

Taper-Lock Bushing Hub - Use TLB-2517 Bushing, 4.7500 in OD, 1.5000 in Length, 300 Stainless Steel
MI ITEM #07147669
MFR #K25-SS
Your Price$475.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K25-SS

Taper-Lock Bushing Hub - Use TLB-2517 Bushing, 4.7500 in OD, 1.5000 in Length, 300 Stainless Steel
MI ITEM #07147669
MFR #K25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$475.87/each(List $547.26)

Overview

Mfr description
K25-SS TAPERED HUB - (K25) STYLE,

Specifications

  • Bushing Size
    TLB-2517
  • Bushing Bore Range
    1.0000 to 2.5000 in
  • Outside Diameter
    4.7500 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    4.3750 in
  • Flange Thickness
    0.3750 in
  • Finish
    Precision Machined
  • UPC_NO
    841946114693
  • Length Through Bore
    1.5000 in
  • Weight
    7.682 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text