Motion
K30-SS

PCI
K30-SS

Taper-lock Bushing Hub - Use TLB-3020 Bushing, 5.5000 in OD, 300 Stainless Steel
Mi Item #07147670
MFR #K30-SS
Price$604.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K30-SS

Taper-lock Bushing Hub - Use TLB-3020 Bushing, 5.5000 in OD, 300 Stainless Steel
Mi Item #07147670
MFR #K30-SS

Mfr description
K30-SS TAPERED HUB - (K30) STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.37/each

Specifications

Dimensions

  • Bushing Bore Range
    1.4375 to 3.0000 in
  • Bushing Size
    TLB-3020
  • Flange Thickness
    0.3750 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    5.5000 in
  • Pilot Diameter
    5.1250 in
  • Weight
    11.157 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K30-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    555.00 ft-lbs, 741.38 N-m
  • UPC_NO
    841946114709
  • Wrench Torque
    555.00 ft-lbs, 741.38 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)