Motion
K35-SS

PCI
K35-SS

Taper-lock Bushing Hub - Use TLB-3535 Bushing, 6.7500 in OD, 300 Stainless Steel
MI ITEM #07147671
MFR #K35-SS
Price$1,372.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K35-SS

Taper-lock Bushing Hub - Use TLB-3535 Bushing, 6.7500 in OD, 300 Stainless Steel
MI ITEM #07147671
MFR #K35-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,372.70/each

Specifications

Dimensions

  • Bushing Bore Range
    1.9375 to 3.5000 in
  • Bushing Size
    TLB-3535
  • Flange Thickness
    0.5000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    6.7500 in
  • Pilot Diameter
    6.2500 in
  • Weight
    16.805 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K35-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    700 ft-lbs, 935.07 N-m
  • UPC_NO
    841946114716
  • Wrench Torque
    700 ft-lbs, 935.07 N-m

Overview

Mfr description
K35-SS TAPERED HUB - (K35) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought