Motion
K40-SS

PCI
K40-SS

Taper-Lock Bushing Hub - Use TLB-4040 Bushing, 7.7500 in OD, 2.1250 in Length, 300 Stainless Steel
MI ITEM #07147672
MFR #K40-SS
List Price$2,882.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K40-SS

Taper-Lock Bushing Hub - Use TLB-4040 Bushing, 7.7500 in OD, 2.1250 in Length, 300 Stainless Steel
MI ITEM #07147672
MFR #K40-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,882.68/each for your price

Overview

Mfr description
K40-SS TAPERED HUB - (K40) STYLE,

Specifications

  • Bushing Size
    TLB-4040
  • Bushing Bore Range
    2.4375 to 4.0000 in
  • Outside Diameter
    7.7500 in
  • Material
    300 Stainless Steel
  • Pilot Diameter
    7.2500 in
  • Flange Thickness
    0.5000 in
  • Finish
    Precision Machined
  • UPC_NO
    841946114723
  • Length Through Bore
    2.1250 in
  • Weight
    28.970 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text