Motion
K45-SS

PCI
K45-SS

Taper-lock Bushing Hub - Use TLB-4545 Bushing, 8.5000 in OD, 300 Stainless Steel
MI ITEM #07147673
MFR #K45-SS
Price$5,044.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K45-SS

Taper-lock Bushing Hub - Use TLB-4545 Bushing, 8.5000 in OD, 300 Stainless Steel
MI ITEM #07147673
MFR #K45-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,044.71/each

Specifications

Dimensions

  • Bushing Bore Range
    3.4375 to 4.5000 in
  • Bushing Size
    TLB-4545
  • Flange Thickness
    0.6250 in
  • Length Through Bore
    2.6250 in
  • Outside Diameter
    8.5000 in
  • Pilot Diameter
    8.0000 in
  • Weight
    43.048 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K45-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    1520.00 ft-lbs, 2030.45 N-m
  • UPC_NO
    841946114730
  • Wrench Torque
    1520.00 ft-lbs, 2030.45 N-m

Overview

Mfr description
K45-SS TAPERED HUB - (K45) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought