Motion
K50-SS

PCI
K50-SS

Taper-lock Bushing Hub - Use TLB-5050 Bushing, 9.2500 in OD, 300 Stainless Steel
MI ITEM #07147674
MFR #K50-SS
Price$7,096.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
K50-SS

Taper-lock Bushing Hub - Use TLB-5050 Bushing, 9.2500 in OD, 300 Stainless Steel
MI ITEM #07147674
MFR #K50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,096.32/each

Specifications

Dimensions

  • Bushing Bore Range
    3.6250 to 5.0000 in
  • Bushing Size
    TLB-5050
  • Flange Thickness
    0.6250 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    9.2500 in
  • Pilot Diameter
    8.7500 in
  • Weight
    55.835 lbs

Details

  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    K50-SS
  • Material
    300 Stainless Steel
  • Product Type
    Taper Locking Bushing Hubs
  • Screw Torque
    1930 ft-lbs, 2578.13 N-m
  • UPC_NO
    841946114747
  • Wrench Torque
    1930 ft-lbs, 2578.13 N-m

Overview

Mfr description
K50-SS TAPERED HUB - (K50) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought