Motion
MS-SS

PCI
MS-SS

QD Weld-On Bushing Hub - Fits QDBMS Bushings, 2.9375 to 5.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147675
MFR #MS-SS
Price$1,617.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MS-SS

QD Weld-On Bushing Hub - Fits QDBMS Bushings, 2.9375 to 5.5000 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07147675
MFR #MS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,617.72/each

Specifications

Dimensions

  • Bushing Bore Range
    2.9375 to 5.5000 in
  • Bushing Size
    MS
  • Flange Thickness
    0.7500 in
  • Outside Diameter  
    9.5000 in
  • Overall Length  
    2.3700 in
  • Pilot Diameter  
    9.2500 in
  • Screw Thread Size
    3/4 in
  • Weight
    48.652 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • UPC_NO
    841946114754

Overview

Mfr description
MS-SS QUICK-DETACH HUB - (MS) STYLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought