Motion
PTRE-6.00-SS

PCI
PTRE-6.00-SS

Cylindrical Cam Follower - PTRE Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #07147716
MFR #PTRE-6.00-SS
Price$4,137.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-6.00-SS

Cylindrical Cam Follower - PTRE Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #07147716
MFR #PTRE-6.00-SS

Mfr description
PTRE-6.00-SS PLAIN TRACK ROLLER STUD
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,137.67/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    3.0000 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    2.6250 in
  • Thread Size
    2-1/2-12
  • Weight
    31.6 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946105714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)