Motion
PTRY-12.00

PCI
PTRY-12.00

Flat Yoke Roller - 12.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #07147720
MFR #PTRY-12.00
Price$5,313.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-12.00

Flat Yoke Roller - 12.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #07147720
MFR #PTRY-12.00

Mfr description
PTRY-12.00 PLAIN TRACK ROLLER YOKE
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,313.91/each

Specifications

Dimensions

  • Bore Diameter  
    4.2560 in
  • Overall Width
    5.5000 in
  • Roller Diameter  
    12.0000 in
  • Roller Width  
    5.2500 in
  • Weight
    135.15 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    650 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    137300 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTRY
  • UPC_NO
    841946105769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)