Motion
PXR-10.00-SS

PCI
PXR-10.00-SS

Plain XR Roller - PXR-SS Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147743
MFR #PXR-10.00-SS
List Price$35,734.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-10.00-SS

Plain XR Roller - PXR-SS Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07147743
MFR #PXR-10.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,734.56/each for your price

Overview

Mfr description
PXR-10.00-SS PLAIN TRACK ROLLER STUD
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    10.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    145100 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Max Rpm
    650 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PXR-SS
  • UPC_NO
    841946106148
  • Weight
    140.43 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought