Motion
PXR-2.25-SS

PCI
PXR-2.25-SS

Flat Cam Follower - PXR-SS Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Stainless Steel Material
Mi Item #07147747
MFR #PXR-2.25-SS
Price$589.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-2.25-SS

Flat Cam Follower - PXR-SS Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Stainless Steel Material
Mi Item #07147747
MFR #PXR-2.25-SS

Mfr description
PXR-2.25-SS PLAIN TRACK ROLLER STUD
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.27/each

Specifications

Dimensions

  • Hex Size
    0.3130 in
  • Overall Width
    1.2800 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Weight
    1.5 lbs

Details

  • Bearing Element
    Ball
  • Material
    Stainlss Steel
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2565 lbf
  • Radial Static Load Capacity
    2168 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-SS
  • Stud Material
    Stainless Steel
  • UPC_NO
    841946106186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)