Motion
QDBE-1.1250-SS

PCI
QDBE-1.1250-SS

Quick Disconnect Bushing - E Bushing, 1-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147815
MFR #QDBE-1.1250-SS
List Price$759.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBE-1.1250-SS

Quick Disconnect Bushing - E Bushing, 1-1/8 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147815
MFR #QDBE-1.1250-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$759.03/each for your price

Overview

Mfr description
QDBE-1.1250-SS QUICK-DETACH BUSHING -

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Maximum Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    300 Series Stainless Steel
  • Screw Torque
    42.5 ft-lbs
  • Bolt Circle Diameter
    5.0000 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2 in
  • UPC_NO
    841946114785
  • Weight
    13.196 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought