Motion
QDBE-2.2500-SS

PCI
QDBE-2.2500-SS

Quick Disconnect Bushing - E Bushing, 2-1/4 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, 300 Series Stainless Steel Material
Mi Item #07147831
MFR #QDBE-2.2500-SS
Price$789.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBE-2.2500-SS

Quick Disconnect Bushing - E Bushing, 2-1/4 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, 300 Series Stainless Steel Material
Mi Item #07147831
MFR #QDBE-2.2500-SS

Mfr description
QDBE-2.2500-SS QUICK-DETACH BUSHING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$789.39/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Flange Thickness  
    0.8750 in
  • Length Through Bore  
    2.7500 in
  • Maximum Bore Diameter  
    3.5000 in
  • Screw Thread Size
    1/2 in
  • Weight
    10.826 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    42.5 ft-lbs
  • UPC_NO
    841946114945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)