Motion
QDBF-1.6250-SS

PCI
QDBF-1.6250-SS

Quick Disconnect Bushing - F Bushing, 1-5/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147866
MFR #QDBF-1.6250-SS
Price$1,335.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBF-1.6250-SS

Quick Disconnect Bushing - F Bushing, 1-5/8 in Bore, 6.6250 in Flg OD, 3.6250 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147866
MFR #QDBF-1.6250-SS

Mfr description
QDBF-1.6250-SS QUICK-DETACH BUSHING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.69/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.6250 in
  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    1.0000 in
  • Length Through Bore  
    3.6250 in
  • Maximum Bore Diameter  
    4.0000 in
  • Screw Thread Size
    9/16 in
  • Weight
    20.759 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    56.67 ft-lbs
  • UPC_NO
    841946115294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)