Motion
QDBJA-1.1250-SS

PCI
QDBJA-1.1250-SS

Quick Disconnect Bushing - JA Bushing, 1-1/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147917
MFR #QDBJA-1.1250-SS
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBJA-1.1250-SS

Quick Disconnect Bushing - JA Bushing, 1-1/8 in Bore, 2.0000 in Flg OD, 1.0000 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147917
MFR #QDBJA-1.1250-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.50/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.6560 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3130 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1.2500 in
  • Screw Thread Size
    10-24 in
  • Weight
    1.321 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    1.67 ft-lbs
  • UPC_NO
    841946115805

Overview

Mfr description
QDBJA-1.1250-SS QUICK-DETACH BUSHING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought