Motion
QDBJS-2.3750-SS

PCI
QDBJS-2.3750-SS

Quick Disconnect Bushing - JS Bushing, 2-3/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, 300 Series Stainless Steel Material
Mi Item #07147931
MFR #QDBJS-2.3750-SS
Price$2,142.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBJS-2.3750-SS

Quick Disconnect Bushing - JS Bushing, 2-3/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, 300 Series Stainless Steel Material
Mi Item #07147931
MFR #QDBJS-2.3750-SS

Mfr description
QDBJS-2.3750-SS QUICK-DETACH BUSHING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,142.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2500 in
  • Bore Diameter  
    2-3/8 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Flange Thickness  
    1.0000 in
  • Length Through Bore  
    3.3750 in
  • Maximum Bore Diameter  
    4.5000 in
  • Screw Thread Size
    5/8 in
  • Weight
    22.757 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    92.5 ft-lbs
  • UPC_NO
    841946115942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)