Motion
QDBMS-3.5000-SS

PCI
QDBMS-3.5000-SS

Quick Disconnect Bushing - MS Bushing, 3-1/2 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147963
MFR #QDBMS-3.5000-SS
List Price$4,023.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBMS-3.5000-SS

Quick Disconnect Bushing - MS Bushing, 3-1/2 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147963
MFR #QDBMS-3.5000-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,023.46/each for your price

Overview

Mfr description
QDBMS-3.5000-SS QUICK-DETACH BUSHING -

Specifications

  • Bushing Size
    MS
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Maximum Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    300 Series Stainless Steel
  • Screw Torque
    127.5 ft-lbs
  • Bolt Circle Diameter
    7.8750 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/4 in
  • UPC_NO
    841946116260
  • Weight
    45.219 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text