Motion
QDBMS-3.6250-SS

PCI
QDBMS-3.6250-SS

Quick Disconnect Bushing - MS Bushing, 3-5/8 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147964
MFR #QDBMS-3.6250-SS
Price$4,184.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBMS-3.6250-SS

Quick Disconnect Bushing - MS Bushing, 3-5/8 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, 300 Series Stainless Steel Material
MI ITEM #07147964
MFR #QDBMS-3.6250-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,184.41/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.8750 in
  • Bore Diameter  
    3-5/8 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.1880 in
  • Length Through Bore  
    4.8125 in
  • Maximum Bore Diameter  
    5.5000 in
  • Screw Thread Size
    3/4 in
  • Weight
    44.246 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    127.5 ft-lbs
  • UPC_NO
    841946116277

Overview

Mfr description
QDBMS-3.6250-SS QUICK-DETACH BUSHING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought