Motion
QDBSDS-45MM-SS

PCI
QDBSDS-45MM-SS

Quick Disconnect Bushing - SDS Bushing, 45 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, 300 Series Stainless Steel Material
Mi Item #07148039
MFR #QDBSDS-45MM-SS
Price$197.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBSDS-45MM-SS

Quick Disconnect Bushing - SDS Bushing, 45 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, 300 Series Stainless Steel Material
Mi Item #07148039
MFR #QDBSDS-45MM-SS

Mfr description
QDBSDS-45MM-SS QUICK-DETACH BUSHING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.42/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6880 in
  • Bore Diameter  
    45 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4380 in
  • Length Through Bore  
    1.3125 in
  • Maximum Bore Diameter  
    2.0000 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.066 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    6.25 ft-lbs
  • UPC_NO
    841946117021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)