Motion
QDBSF-1.3125-SS

PCI
QDBSF-1.3125-SS

Quick Disconnect Bushing - SF Bushing, 1-5/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, 300 Series Stainless Steel Material
Mi Item #07148052
MFR #QDBSF-1.3125-SS
Price$491.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBSF-1.3125-SS

Quick Disconnect Bushing - SF Bushing, 1-5/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, 300 Series Stainless Steel Material
Mi Item #07148052
MFR #QDBSF-1.3125-SS

Mfr description
QDBSF-1.3125-SS QUICK-DETACH BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.43/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.8750 in
  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    2.9380 in
  • Screw Thread Size
    3/8 in
  • Weight
    5.714 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    19.17 ft-lbs
  • UPC_NO
    841946117151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)