Motion
QDBSK-0.6250-SS

PCI
QDBSK-0.6250-SS

Quick Disconnect Bushing - SK Bushing, 5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, 300 Series Stainless Steel Material
MI ITEM #07148113
MFR #QDBSK-0.6250-SS
Price$314.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBSK-0.6250-SS

Quick Disconnect Bushing - SK Bushing, 5/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, 300 Series Stainless Steel Material
MI ITEM #07148113
MFR #QDBSK-0.6250-SS

Mfr description
QDBSK-0.6250-SS QUICK-DETACH BUSHING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.3130 in
  • Bore Diameter  
    5/8 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5630 in
  • Length Through Bore  
    1.8750 in
  • Maximum Bore Diameter  
    2.6250 in
  • Screw Thread Size
    5/16 in
  • Weight
    4.365 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    300 Series Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Screw Torque
    10.83 ft-lbs
  • UPC_NO
    841946117762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)