Motion
QDBSK-0.6875-SS

PCI
QDBSK-0.6875-SS

Quick Disconnect Bushing - SK Bushing, 11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, 300 Series Stainless Steel Material
MI ITEM #07148114
MFR #QDBSK-0.6875-SS
List Price$302.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
QDBSK-0.6875-SS

Quick Disconnect Bushing - SK Bushing, 11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB, 300 Series Stainless Steel Material
MI ITEM #07148114
MFR #QDBSK-0.6875-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.66/each for your price

Overview

Mfr description
QDBSK-0.6875-SS QUICK-DETACH BUSHING -

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Maximum Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    300 Series Stainless Steel
  • Screw Torque
    10.83 ft-lbs
  • Bolt Circle Diameter
    3.3130 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16 in
  • UPC_NO
    841946117779
  • Weight
    4.329 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text