Motion
SCCF-3.50-SH-THT

PCI
SCCF-3.50-SH-THT

Crowned Cam Follower - SCCF-SH Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Carbon Steel Material
MI ITEM #07148159
MFR #SCCF-3.50-SH-THT
Price$445.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCCF-3.50-SH-THT

Crowned Cam Follower - SCCF-SH Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Carbon Steel Material
MI ITEM #07148159
MFR #SCCF-3.50-SH-THT

Mfr description
SCCF-3.50-SH-THT CAM FOLLOWER STUD
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.36/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Lube Size
    1/8-27 NPT
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.3800 in
  • Thread Size
    1-3/8-12
  • Weight
    5.99 lbs

Details

  • Bearing Element
    Needle Rollers
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23630 lbf
  • Radial Static Load Capacity
    63250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCCF-SH
  • UPC_NO
    841946107060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)