Motion
SCCF-4.00-SH-THT

PCI
SCCF-4.00-SH-THT

Crowned Cam Follower - SCCF-SH Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Carbon Steel Material
MI ITEM #07148160
MFR #SCCF-4.00-SH-THT
List Price$542.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCCF-4.00-SH-THT

Crowned Cam Follower - SCCF-SH Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Carbon Steel Material
MI ITEM #07148160
MFR #SCCF-4.00-SH-THT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$542.99/each for your price

Overview

Mfr description
SCCF-4.00-SH-THT CAM FOLLOWER STUD
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Hex Size
    3/4 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    30270 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Lube Size
    1/8-27 NPT
  • Lubrication Type
    Regreasable
  • Series
    SCCF-SH
  • Seal
    Sealed
  • UPC_NO
    841946107091
  • Weight
    8.97 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text