Motion
SK-SS

PCI
SK-SS

QD Weld-On Bushing Hub - Fits QDBSK Bushings, 1.0000 to 2.6250 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148172
MFR #SK-SS
Your Price$322.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SK-SS

QD Weld-On Bushing Hub - Fits QDBSK Bushings, 1.0000 to 2.6250 in Shaft Sizes, 300 Stainless Steel Material
MI ITEM #07148172
MFR #SK-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$322.78/each(List $371.20)

Overview

Mfr description
SK-SS QUICK-DETACH HUB - (SK) STYLE,

Specifications

  • Bushing Size
    SK
  • Bushing Bore Range
    1.0000 to 2.6250 in
  • Material
    300 Stainless Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Overall Length
  • Flange Thickness
    0.4375 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16 in
  • Finish
    Precision Machined
  • UPC_NO
    841946118196
  • Weight
    4.956 lbs
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text