Motion
TDR-6.00-2

PCI
TDR-6.00-2

Top Drive Roller Assembly - TDR Series, 6.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia
MI ITEM #07148175
MFR #TDR-6.00-2
Price$3,321.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TDR-6.00-2

Top Drive Roller Assembly - TDR Series, 6.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia
MI ITEM #07148175
MFR #TDR-6.00-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,321.67/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    2.0000 in
  • Weight
    19.62 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    47200 lbf
  • Radial Static Load Capacity
    67200 lbf
  • Seal Type
    NBR Lip
  • Series
    TDR

Overview

Mfr description
TDR-6.00-2 TOP DRIVE ROLLER STUD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought