Motion
TLB1610-1.0625-SS

PCI
TLB1610-1.0625-SS

Taper Lock Bushing - 1610 Series, 1-1/16 in Bore, 1/4 x 1/8 in Keyway, 300 Stainless Steel Material
MI ITEM #07148191
MFR #TLB1610-1.0625-SS
Price$268.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB1610-1.0625-SS

Taper Lock Bushing - 1610 Series, 1-1/16 in Bore, 1/4 x 1/8 in Keyway, 300 Stainless Steel Material
MI ITEM #07148191
MFR #TLB1610-1.0625-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.93/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    1610
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Max Hub Outside Diameter
    2.2500 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    2.2500 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    1.0630 in
  • Weight
    0.890 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB1610-1.0625-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    9.58 ft-lbs
  • UPC_NO
    841946118356
  • Wrench Torque
    175 in/lb

Overview

Mfr description
TLB1610-1.0625-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought