Motion
TLB2517-0.750-SS

PCI
TLB2517-0.750-SS

Taper Lock Bushing - 2517 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, 300 Stainless Steel Material
Mi Item #07148230
MFR #TLB2517-0.750-SS
Price$292.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB2517-0.750-SS

Taper Lock Bushing - 2517 Series, 3/4 in Bore, 3/16 x 3/32 in Keyway, 300 Stainless Steel Material
Mi Item #07148230
MFR #TLB2517-0.750-SS

Mfr description
TLB2517-0.750-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.32/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bore Diameter  
    3/4 in
  • Bushing Size
    2517
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.7500 in
  • Max Hub Outside Diameter
    3.3750 in
  • Maximum Bore Diameter  
    2-11/16 in, 65 mm
  • Outside Diameter  
    3.3750 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    0.7500 in
  • Weight
    4.421 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB2517-0.750-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    21.25 ft-lbs
  • UPC_NO
    841946118745
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)