Motion
TLB2517-50MM-SS

PCI
TLB2517-50MM-SS

Taper Lock Bushing - 2517 Series, 50 mm Bore, 14 x 3.8 mm Keyway, 300 Stainless Steel Material
MI ITEM #07148255
MFR #TLB2517-50MM-SS
List Price$281.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB2517-50MM-SS

Taper Lock Bushing - 2517 Series, 50 mm Bore, 14 x 3.8 mm Keyway, 300 Stainless Steel Material
MI ITEM #07148255
MFR #TLB2517-50MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.07/each for your price

Overview

Mfr description
TLB2517-50MM-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    14 x 3.8 mm
  • Length Through Bore
  • Material
    300 Stainless Steel
  • Screw Torque
    21.25 ft-lbs
  • Max Hub Outside Diameter
    3.3750 in
  • Bolt Circle Diameter
    3.2500 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Finish
    Precision Machined
  • UPC_NO
    841946118998
  • Weight
    3.105 lbs
  • Wrench Torque
    430 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text