Motion
TLB3020-2.8750-SS

PCI
TLB3020-2.8750-SS

Taper Lock Bushing - 3020 Series, 2-7/8 in Bore, 3/4 x 1/4 in Keyway, 300 Stainless Steel Material
Mi Item #07148272
MFR #TLB3020-2.8750-SS
Price$741.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB3020-2.8750-SS

Taper Lock Bushing - 3020 Series, 2-7/8 in Bore, 3/4 x 1/4 in Keyway, 300 Stainless Steel Material
Mi Item #07148272
MFR #TLB3020-2.8750-SS

Mfr description
TLB3020-2.8750-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    2-7/8 in
  • Bushing Size
    3020
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Max Hub Outside Diameter
    4.2500 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    4.2500 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    2.8750 in
  • Weight
    4.680 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB3020-2.8750-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    46.25 ft-lbs
  • UPC_NO
    841946119162
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)