Motion
TLB3535-2.3750-SS

PCI
TLB3535-2.3750-SS

Taper Lock Bushing - 3535 Series, 2-3/8 in Bore, 5/8 x 5/16 in Keyway, 300 Stainless Steel Material
Mi Item #07148290
MFR #TLB3535-2.3750-SS
Price$1,523.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TLB3535-2.3750-SS

Taper Lock Bushing - 3535 Series, 2-3/8 in Bore, 5/8 x 5/16 in Keyway, 300 Stainless Steel Material
Mi Item #07148290
MFR #TLB3535-2.3750-SS

Mfr description
TLB3535-2.3750-SS TAPERED BUSHING -
  • 1-11/16 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,523.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8280 in
  • Bore Diameter  
    2-3/8 in
  • Bushing Size
    3535
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.5000 in
  • Max Hub Outside Diameter
    5.0000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Outside Diameter  
    5.0000 in
  • Screw Thread Size
    1/4 in
  • Stocked Finished Bore
    2.3750 in
  • Weight
    15.620 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Precision Machined
  • Manufacturer Catalog Number
    TLB3535-2.3750-SS
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    58.33 ft-lbs
  • UPC_NO
    841946119346
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)